Shop All Rubber Boots
Servus
Size 8 Steel Toe Footwear, Black
Mfr # 18821-BLM-080
Zoro # G307488805
product price: $39.35
/pr
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel Toe
- Color Black
- Waterproof Yes
- Footwear Construction Type Boot
- Height 16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Servus
- MFR # 18821-BLM-080
- Zoro # G307488805
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 16in |
Details
Item | Footwear |
Toe Type | Steel Toe |
Color | Black |
Waterproof | Yes |
Footwear Construction Type | Boot |
Upper Boot Material | PVC |
Description
Servus CTA18821 is a 16, black PVC, steel toe knee boot The 18821 feature an antiskid sole and heel These boots meet ANSI Z41 PT 99 Section 1 for Impact75 Compression75 toe protection Removable and washable foot form cushion insoles are also included for easy boot upkeep The 18821 include reinforced construction at critical stress points and are100 waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- MSA SAFETY Prefilter, Threaded, N95, Black, 10 PK, NIOSH (816662)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ8 (R23008)
- LACROSSE Size 14 Men's Composite Rubber Boot, Black (426050)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- Servus Rubber Boots