Size 12 Steel Toe Footwear
Mfr # 22114-CTM-120
Zoro # G108109039
Key Features
- Protective Toe Material Neoprene
- Toe Type Steel Toe
- Upper Color Brown
- Height 12in
- Waterproof Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Servus
- MFR # 22114-CTM-120
- Zoro # G108109039
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 12in |
Details
Protective Toe Material | Neoprene |
Item | Footwear |
Toe Type | Steel Toe |
Upper Color | Brown |
Waterproof | Yes |
Description
North by Honeywell's 22114 neoprene boots feature a chevron selfcleaning sole and heel that offers a flat, surfacetosurface tread pattern for increased slip resistance on slick surfaces This 100 waterproof boot features a steel toe, keeping workers compliant while keeping out water and most chemicals The 22114 meets electrical hazard and steel toe M I75 C75 requirements of ASTM F241305, and its seamless, dipped construction makes it soft and pliable in harsh conditions Also, this boot features North's famous BreatheOPrene insoles providing shock absorption and pulling moisture away from the feet and a tough, comfortable fabric lining
- •Self-cleaning chevron sole and heel
- •100% waterproof neoprene
- •Meets ASTM F2413-05 electrical hazard and steel toe steel toe (M I75 & C75)
- •Steel toe keeps workers compliant while keeping out water and most chemicals
- •Breathe-O-Prene insoles provide shock absorption and pull moisture away from the feet
- •Tough, comfortable fabric liner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502AF-BLK)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43251)
- DUNLOP Size 16 Men's Plain Rubber Boot, Blue (8908500)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- Servus Foot Protection