Shop All Rubber Boots
Servus
Size 10 Steel Toe Footwear, Black
Mfr # 75109-BLM-100
Zoro # G307488683
product price: $75.99
/pr
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel Toe
- Color Black
- Size 10
- Height 15in
- Footwear Construction Type Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Servus
- MFR # 75109-BLM-100
- Zoro # G307488683
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Height | 15in |
Details
Item | Footwear |
Toe Type | Steel Toe |
Color | Black |
Footwear Construction Type | Boot |
Waterproof | No |
Upper Boot Material | PVC |
Description
Working in harsh environments with slick or oily surfaces requires additional safety measures Fortunately, the North by Honeywell Servus XTP 75109 Xtra Traction Performance work boot is created with TDT, North's innovative Triple Density Technology, to withstand the organic chemical deterioration common in poultry and fish processing, as well as oil rigs, mining and general industrial applications The flat sole design is made of a high traction compound, along with a selfcleaning outsole tread, providing the ultimate in slip resistance The 75109 also offers seamless, waterproof comfort with its 3stage molded construction outsole compounds are formulated for excellent traction and long wear, while the Extended ribbed steel shank offers support, and the yellow midsole trimline marks the steel toe, which meets ASTM F241305 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 18 (ONV-270-26-HB)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 090)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 100)
- BEKINA Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue (XAN3P/5353AZ532-11)
- Servus Foot Protection