Shop All Communication Cables
Service Wire
14-1C THW 45 MIL SOL BC, .155 OD 75C 600V WHT, 1000FT
Mfr # TH14SOLWE
Zoro # G2847206
product price: $142.99
/ea
Sold in multiples of 25 for $3,574.75
Free Shipping & Returns
$3,574.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Insulation Material Pvc-Polyvinyl Chloride
- Jacketing Material Unjacketed/Non-Sheathed
- Temperature Rating 75 Degrees Centigrade
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # TH14SOLWE
- Zoro # G2847206
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Color | White |
Insulation Material | Pvc-Polyvinyl Chloride |
Jacketing Material | Unjacketed/Non-Sheathed |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Type | Solid |
Product Type | Thw |
Material | Bare Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- LEVITON Receptacle (M8300-I)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- Service Wire Communication Cables