Shop All Communication Cables
Service Wire
14-1C THW 45 MIL SOL BC, .155 OD 75C 600V BRN, 1000FT
Mfr # TH14SOLBN
Zoro # G2844187
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Insulation Material Pvc-Polyvinyl Chloride
- Voltage Range 600V
- Material Bare Copper
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # TH14SOLBN
- Zoro # G2844187
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Color | Brown |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage Range | 600V |
Material | Bare Copper |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Type | Solid |
Product Type | Thw |
Jacketing Material | Unjacketed/Non-Sheathed |
Temperature Rating | 75 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Service Wire Communication Cables