Shop All Communication Cables
Service Wire
14-1C THW 30 MIL SOL BC, .126 OD 75C 600V YEL, 1000FT
Mfr # TH14SOLYW30
Zoro # G2845264
product price: $132.99
/ea
Sold in multiples of 25 for $3,324.75
Free Shipping & Returns
$3,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Insulation Material Pvc-Polyvinyl Chloride
- Material Bare Copper
- Type Solid
- Conductor Size/Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # TH14SOLYW30
- Zoro # G2845264
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Color | Yellow |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Type | Solid |
Jacketing Material | Unjacketed/Non-Sheathed |
Product Type | Thw |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Temperature Rating | 75 Degrees Centigrade |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- SIEMENS Soft Starter (3RW3038-1BB04)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Service Wire Communication Cables