Shop All Communication Cables
Service Wire
14-1C THW 30 MIL SOL BC, .126 OD 75C 600V WHT, 1000FT
Mfr # TH14SOLWE30
Zoro # G2848265
product price: $123.99
/ea
Sold in multiples of 25 for $3,099.75
Free Shipping & Returns
$3,099.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Color White
- Conductor Count 1 Conductor
- Product Type Thw
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # TH14SOLWE30
- Zoro # G2848265
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color | White |
Conductor Count | 1 Conductor |
Product Type | Thw |
Material | Bare Copper |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Type | Solid |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Service Wire Communication Cables