Shop All Communication Cables
Service Wire
14-1C THW 30 MIL SOL BC, .126 OD 75C 600V RED, 1000FT
Mfr # TH14SOLRD30
Zoro # G2846978
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Color Red
- Conductor Count 1 Conductor
- Temperature Rating 75 Degrees Centigrade
- Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # TH14SOLRD30
- Zoro # G2846978
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color | Red |
Conductor Count | 1 Conductor |
Temperature Rating | 75 Degrees Centigrade |
Type | Solid |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Material | Bare Copper |
Product Type | Thw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Service Wire Communication Cables