Service Wire

12-1C THW-2 30 MILS 7 STR BC, 90C WET & DRY 600V GRN, 1000FT


product price: $199.99
/ea
Sold in multiples of 25 for $4,999.75
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Insulation Material Pvc-Polyvinyl Chloride
  • Type Stranded
  • Temperature Rating 75 Degrees Centigrade
  • Voltage Range 600V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size/Gauge 12 AWG

Details

Color Green
Insulation Material Pvc-Polyvinyl Chloride
Type Stranded
Temperature Rating 75 Degrees Centigrade
Voltage Range 600V
Screen/Shield Unshielded
Jacketing Material Unjacketed/Non-Sheathed
Product Type Thw
Material Bare Copper
Conductor Count 1 Conductor

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.