Shop All Communication Cables
Service Wire
10-1C THW-2 30 MILS 7 STR BC, 90C WET & DRY 600V WHT, 1000FT
Mfr # THW10WE
Zoro # G2843435
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size/Gauge 10 AWG
- Screen/Shield Unshielded
- Product Type Thw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Wire
- MFR # THW10WE
- Zoro # G2843435
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 10 AWG |
Details
Color | White |
Insulation Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Unshielded |
Product Type | Thw |
Type | Stranded |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Material | Bare Copper |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Service Wire Communication Cables