Shop All Trays and Platters
Service Ideas
Tray with Removable Insert, 12 Round, Stainless Steel, Dark Wood
Mfr # TR1412RIDW
Zoro # G200914760
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.75
- Width 13.75
- Height 0.8125
- Material Stainless Steel
- Weight 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # TR1412RIDW
- Zoro # G200914760
- UPC # 717996613298
- Country of Origin Taiwan, Province of China
- Category Trays and Platters
Dimensions
Length | 13.75 |
Width | 13.75 |
Height | 0.8125 |
Details
Material | Stainless Steel |
Weight | 1.72 |
Description
The Non-Slip Round Tray is a great serving tool for bars and restaurants. Its removable rubber insert allows for versatility. Add the insert to create a non-slip surface that keeps glasses and plates from sliding during service, or take it out and replace with a doily for an appetizer plate presentation. Trays are stackable for neat and organized storage. Constructed from 18/8 stainless steel and black silicone rubber.
- •Removable non-slip rubber insert
- •Stackable
- •18/8 stainless steel construction
- •Outer dimensions: 14" x 14" ; Inner dimensions: 12" x 12"
- •Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Speed Control (SP-118002)
- RANCO Freezer Control (A10-4482-000)
- STARBUCKS Hot Cups, 12oz, White with Green Logo, PK1000 (438582)
- EMBERGLO Flame Rod (Midco) (523618)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, White Marble (TR1412RIWM)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Brushed (TR1614RI)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Vintage Gold (TR1412RIVG)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- CLASSIC TOUCH DECOR White Marble Challah Tray with Wooden Handles (JKGCTW20)
- CAMBRO Octagon Showfest Tray, 6 qt, Black (EASFG1220110)
- Service Ideas Trays and Platters