Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Thermo-Serv Push Button Server, 20 oz., Plastic, Copper
Mfr # PB501CB
Zoro # G100016786
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Height 7.75
- Length 6
- Weight 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # PB501CB
- Zoro # G100016786
- UPC # 717996100200
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 4.5 |
Height | 7.75 |
Length | 6 |
Details
Weight | 0.88 |
Description
The Thermo-Serv Push-Button Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation and a safety push button lid, ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. Service staff will appreciate the quick quarter-turn installation and removal of the lid. BPA free and dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dial, 2 D, Off-7-1 (HD-KNB0003)
- KARAT 4 oz Clear Poly Portion Cups, PK2500 (FP-P400-PP)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- DIXIE Portion Cup, 2 oz., Plastic, Clear, PK2400 (PP20CLEAR)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- SERVICE IDEAS Stainless steel teapot, 1.2L, Polished (TT12SS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (NIC10BSPBVG)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Polished (MAR20PS)
- SERVICE IDEAS SteelVac Creamer, Etched Half & Half, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100HHET)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon with Infuser Tube, Stainless Steel, Brushed (CBDRT5BSSS)
- MAXX COLD Beer Tower, 17.2 CUFT, 2- 3" Polished SS Dispenser (MXBD72-2S)
- Service Ideas Coffee & Hot Beverage Dispensers