Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Thermo-Serv Flip Top Server, 1L, Plastic, Black
Mfr # TS101BL
Zoro # G900016788
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.125
- Width 5
- Height 9
- Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # TS101BL
- Zoro # G900016788
- UPC # 717996120017
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 6.125 |
Width | 5 |
Height | 9 |
Details
Weight | 0.98 |
Description
The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Stainless Steel Foot 1-5/8 In (1645-000357)
- CMA DISH MACHINES Motor Contactor 115 Volt 20 Amp 60 (00404.82)
- DELFIELD Thermostat (2193984)
- MCCORMICK McCormick Blue Food Color 1 Pint Bottle, PK6 (930641)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.5 Liter, Glass vacuum insulated (ECAL25S)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (MAR10BSPBVG)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Brushed (WPB2BS)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHT)
- SERVICE IDEAS SteelVac Creamer, Etched 2% Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN1002PCTETWHT)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- Service Ideas Coffee & Hot Beverage Dispensers