Shop All Coffee & Hot Beverage Dispensers
Service Ideas
SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter
Mfr # S2SN100
Zoro # G700016797
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 11.125
- Width 3.625
- Length 5.625
- Weight 1.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # S2SN100
- Zoro # G700016797
- UPC # 717996210565
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 11.125 |
Width | 3.625 |
Length | 5.625 |
Details
Material | Stainless Steel |
Weight | 1.16 |
Description
The SteelVac Steel Base Creamers feature an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4–6 hours. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. NSF listed for superior cleanability and safety. Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Map of Virginia Paper Placemats, PK1000 (311129)
- VULCAN HART Spring, Door Hinge - Left Side (4970272)
- KASON ® - 11556000005 Cartridge Assembly - (1155600005)
- ALLPOINTS Control Knob 2-1/2" D, Pointer For Southbend, SOU1178204 (22-1312)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- SERVICE IDEAS Original Thermal Container, Stainless Vacuum Inuslated, 1.5 Gallon, Brushed Finish (GIU15GV2)
- SERVICE IDEAS SteelVac Creamer, Etched Whole Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHOLEET)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Stainless Spigot, 3.5 Gallon (LEV35GBSSS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (NIC10BSPBDT)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- HADEN ELCTRC TEA KTL TRQS 1.7L (75004)
- Service Ideas Coffee & Hot Beverage Dispensers