Shop All Barware and Beverage Service
Service Ideas
SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter
Mfr # SSN70
Zoro # G2817327
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25
- Height 9.125
- Material Stainless Steel
- Weight 1.06
- Length 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # SSN70
- Zoro # G2817327
- UPC # 717996210596
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 4.25 |
Height | 9.125 |
Length | 5.75 |
Details
Material | Stainless Steel |
Weight | 1.06 |
Description
The SteelVac Footed Creamers feature an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Removable and interchangeable black bases can be taken apart and cleaned thoroughly. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. NSF listed for superior cleanability and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- BROWN Gasket, 35 1/4 in. x 83 1/2 in. (138JC)
- NATIONAL CONTROLS CORPORA Natnl Cntrls Probe Temp Pab (ASP-TM165-011)
- FRESH GOURMET Fresh Gourmet Tri-Color Tortilla Strips .5 oz., PK100 (43169)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- SERVICE IDEAS Cream & Sugar Set, 8 oz. each, Stainless Steel (SSC85)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- DEBCO Debco C3740 Bottle Opener Cork Screw - Black - 12 Pack (C3740)
- Service Ideas Barware and Beverage Service