Shop All Barware and Beverage Service
Service Ideas
SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless
Mfr # FVPC15
Zoro # G2817850
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Height 9
- Material Stainless Steel
- Weight 1.58
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # FVPC15
- Zoro # G2817850
- UPC # 717996215324
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 5.5 |
Height | 9 |
Length | 7 |
Details
Material | Stainless Steel |
Weight | 1.58 |
Description
The SteelVac Essential Carafe features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. It works with a push button lid or a brew-thru lid for a versatile brewer-to-table presentation. The newly designed lid allows liquid to flow under, not through it, and can be easily taken apart for thorough cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- TRUE Hinge Kit - Btm/Rh (870842)
- CAMBRO Black 2-Piece Pop Up Vent Cap (H07001)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) (2-10308-0007)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- SERVICE IDEAS Cream & Sugar Set, 8 oz. each, Stainless Steel (SSC85)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- Service Ideas Barware and Beverage Service