Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Stainless Touch Server, Vacuum insulated, 1.5L, Stainless Steel
Mfr # KVP1500
Zoro # G000016800
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 10.25
- Length 7
- Width 4.625
- Weight 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # KVP1500
- Zoro # G000016800
- UPC # 48301000602
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 10.25 |
Length | 7 |
Width | 4.625 |
Details
Material | Stainless Steel |
Weight | 1.58 |
Description
The Stainless Touch Carafe features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Its newly designed, stay-clean lid allows liquid to pour under it, not through it, creating a more sanitary server.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-708)
- AMERICAN RANGE Nat Gas .110 Term Pilot (A11303)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- SOUTHBEND Rocker Switch 7/8 X 1-1/2 Dpst (1177541)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon with Infuser Tube, Stainless Steel, Brushed (CBDRT5BSSS)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (MAR10BSPBVG)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- SERVICE IDEAS Steelvac3.75 L Stainless Steel Lined Airpot (SSA375)
- SERVICE IDEAS SteelVac Creamer, Etched Half & Half, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100HHET)
- TABLECRAFT Carafe/Lid, 19 oz, Clear, Plastic Lid (10716)
- Service Ideas Coffee & Hot Beverage Dispensers