Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Stainless steel teapot, 1.2L, Polished
Mfr # TT12SS
Zoro # G500914736
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.125
- Height 6.375
- Width 5.625
- Weight 0.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # TT12SS
- Zoro # G500914736
- UPC # 717996612895
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 8.125 |
Height | 6.375 |
Width | 5.625 |
Details
Weight | 0.84 |
Description
A ball-like shaped tea pot with a polished finish. The perfect teapot for after dinner dessert, coffee, and tea!
- •Round shape
- •Polished stainless steel
- •Ergonomic handle keeps fingers away from touching the hot exterior
- •Hand wash only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR COMMERCIAL Switch OnOff (12190513)
- TRANE Fan; 2 Speed Combustion Air Blower, 1/15 Hp Motor, , #FAN04216 (FAN04216)
- BLOOMFIELD Bulb Clamp (D8-306439)
- VOLLRATH Vacuum Sealer Bag, 6 In L, 12 In W, PK100 (40812)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (NIC10BSPBDT)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (MAR10BSPBRG)
- SERVICE IDEAS Square Server, Vacuum insulated, 13.5 oz., Brushed Stainless Steel (SVSQ04BS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Light Wood (NIC10BSLW)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, White Marble (CBDRT3WMSS)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (MAR10BSPBVG)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- Service Ideas Coffee & Hot Beverage Dispensers