Shop All Coffee Makers
This Product is Discontinued
Service Ideas
Stainless Steel French Press 27 oz. French Press (Discontinued)
Mfr # T677B
Zoro # G2817290
This Product is Discontinued
Key Features
- Type French Press
- Capacity 27 oz.
- Material Glass
- Color Stainless Steel
- Height 8.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # T677B
- Zoro # G2817290
- UPC # 717996230518
- Country of Origin Taiwan, Province of China
- Category Coffee Makers
Dimensions
Height | 8.875 |
Width | 4.75 |
Length | 6 |
Details
Item | French Press |
Type | French Press |
Capacity | 27 oz. |
Material | Glass |
Color | Stainless Steel |
Weight | 1.42 |
Description
The Brick Press from Service Ideas is made from 18/8 stainless steel and features a Pyrex glass liner. Named for its "brick pattern" on the outside of the glass that adds eye appeal and protection from the hot glass liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.