Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Square Server, Vacuum insulated, 1.5L, Brushed Stainless Steel
Mfr # SVSQ15BS
Zoro # G500016782
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.75
- Height 10
- Width 5.25
- Weight 2.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # SVSQ15BS
- Zoro # G500016782
- UPC # 717996600526
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 6.75 |
Height | 10 |
Width | 5.25 |
Details
Material | Stainless Steel |
Weight | 2.26 |
Description
The Stainless Square Server features a clean-pour spout, a flip-top stopper lid, and a unique square design. A thin handle makes it easy to carry multiple servers with one hand. Retains temperature for 4-6 hours. Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN REFRIGERATION Fan Blade 5 1/2", Cw (5109E)
- BAR MAID Brush, Glass Washer (7-1/2"L) (BRS922)
- POLANER Grape Jelly, PK6 (055485)
- HUBBELL LIGHTING Angle Plug Watt Strt Blade (9452C)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Black Spigot, 3.5 Gallon (LEV35GBS)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Italian Leather (NIC10BSLTH)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.5 Liter, Glass vacuum insulated (ECAL25S)
- SERVICE IDEAS Round Drip Tray, 6 diameter, Stainless Steel, Dark Tungsten (DT6BSDT)
- BRITA Classic Water Filter Pitcher, 40 oz, 5 Cups, 2PK (36089)
- Service Ideas Coffee & Hot Beverage Dispensers