Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Slim Water Pitcher, 1.9L, Stainless Steel, Ice Guard, Dark Tungsten
Mfr # X7025BSDT
Zoro # G100914761
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 9.8125
- Width 4.25
- Length 6.25
- Weight 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # X7025BSDT
- Zoro # G100914761
- UPC # 717996611744
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 9.8125 |
Width | 4.25 |
Length | 6.25 |
Details
Material | Stainless Steel |
Weight | 1.22 |
Description
The small footprint of our Slim Pitcher makes it easy to fit multiples in small spaces. Features a thin handle for carrying more than one at a time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE 1013-8 Thermocouple (HP10138)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- TAYLOR PRECISION PRODUCTS Waterproof Digital Instant Read Thermometer (9842)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Stainless Spigot, 3.5 Gallon (LEV35GBSSS)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- SERVICE IDEAS Thermo-Serv Push Button Server, 20 oz., Plastic, Copper (PB501CB)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 20oz., Brushed (981C06BSPB)
- ZEROWATER WATER FILTR PITCHER 96OZ (ZP-012-RR-2)
- Service Ideas Coffee & Hot Beverage Dispensers