Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard
Mfr # X7025
Zoro # G000016787
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.25
- Width 4.25
- Height 9.8125
- Weight 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # X7025
- Zoro # G000016787
- UPC # 717996237173
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 6.25 |
Width | 4.25 |
Height | 9.8125 |
Details
Material | Stainless Steel |
Weight | 1.22 |
Description
The small footprint of our Slim Pitcher makes it easy to fit multiples in small spaces. Features a thin handle for carrying more than one at a time. NSF listed and dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- ALLPOINTS Burner Orifice 1/2-27 #56 (261779)
- GE Drip Pan (WB31M19)
- MAGIKITCHEN PRODUCTS Screen, Donut Fryer , 17X25, Mesh (P6072604)
- SERVICE IDEAS Steelvac3.75 L Stainless Steel Lined Airpot (SSA375)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble (CBDRT3MBSS)
- SERVICE IDEAS SteelVac Creamer, Etched Half & Half, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100HHET)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Black Onyx (WPB2BSBX)
- TABLECRAFT Glass Beverage Dispenser, 2 gal. (10699)
- Service Ideas Coffee & Hot Beverage Dispensers