Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Slim Water Pitcher, 1.6L Double Wall Stainless Steel, Polished
Mfr # X7DWPS
Zoro # G300914745
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 9.875
- Length 6.875
- Width 4.25
- Weight 1.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # X7DWPS
- Zoro # G300914745
- UPC # 717996615544
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 9.875 |
Length | 6.875 |
Width | 4.25 |
Details
Material | Stainless Steel |
Weight | 1.48 |
Description
The small footprint of our Double Wall Slim Pitcher makes it easy to fit multiples in small spaces. The double wall exterior eliminates condensation. Features a thin rubber over molded handle for easy transportation and pouring for wait-staff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Solenoid Dump Valve (11-0564-02)
- KASON ® - 61751P360F7 Plate Mount Leg (1751P360F7)
- BLODGETT Ignition Control (20821)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Black Spigot, 3.5 Gallon (LEV35GBS)
- SERVICE IDEAS Square Server, Vacuum insulated, 1L, Brushed Stainless Steel (SVSQ10BS)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated. White (ENALS22SCHWH)
- SERVICE IDEAS SteelVac Creamer, Etched 2% Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN1002PCTETWHT)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHT)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- BUNN DECANTER, STANDARD (BUN424000101)
- Service Ideas Coffee & Hot Beverage Dispensers