Shop All Barware and Beverage Service
Service Ideas
Server, Steel, Vacuum Insulation, 0.7 L, Black
Mfr # FS7BL
Zoro # G2817467
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 9
- Material Stainless Steel
- Length 6
- Weight 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # FS7BL
- Zoro # G2817467
- UPC # 717996409518
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 4 |
Height | 9 |
Length | 6 |
Details
Material | Stainless Steel |
Weight | 1.08 |
Description
The SteelVac Carafe features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. The colored options will stand out on your countertop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Natural Gas To Liquid Propane Conversion Kit (9708)
- DEXTER RUSSELL Knife, Paring (15271)
- VOLLRATH Can Opener Replacement Blade (BCO-11)
- BEVERAGE-AIR Filter Drier-Danfoss (023Z8250), R290 (303-225D)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- DESIGN TOSCANO Pink Flamingo Cast Iron Bottle Opener (SP967)
- Service Ideas Barware and Beverage Service