Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Round Drip Tray, 6 diameter, Stainless Steel, Dark Tungsten
Mfr # DT6BSDT
Zoro # G900914749
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 1.125
- Weight 0.75
- Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # DT6BSDT
- Zoro # G900914749
- UPC # 717996611843
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 1.125 |
Length | 6 |
Width | 6 |
Details
Material | Stainless Steel |
Weight | 0.75 |
Description
Our two piece round stainless steel drip trays work great as an accessory to our Round Cold Beverage Dispensers or as a coaster for water pitchers. Use to keep your buffet and countertop clean from coffee and other liquids that drip from your large beverage dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLA TERRA Pasta Penne Rigate Mostaccioli 16 oz., PK20 (10045)
- MCCORMICK McCormick Culinary Sriracha Seasoning 22 oz. Container, PK6 (901228463)
- LIBBYS Libby's Sliced Beets 104 oz. Can, PK6 (F003710093274)
- VULCAN HART Door Handle 15" (913102-00179)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Black Spigot, 3.5 Gallon (LEV35GBS)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated, Chrome (ENALS22SCH)
- SERVICE IDEAS Steelvac3.75 L Stainless Steel Lined Airpot (SSA375)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- SERVICE IDEAS Cold Brew N' Serv System, 3 Gallon, Stainless Steel (CBNS3SS)
- SERVICE IDEAS Flame Free Thermo-Urn Vintage Gold Modern Style Vacuum Insulated Urn, 5 Gallon (URN50VVGMD)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Polished (MAR10PS)
- Service Ideas Coffee & Hot Beverage Dispensers