Shop All Trays and Platters
Service Ideas
Paneled Tray with Removable Insert, 12 diameter, Stainless Steel, Black Onyx
Mfr # TRPN1412RIBSBX
Zoro # G309845750
product price: $86.99
/ea
Free Shipping & Returns
$86.99
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
- Brand Service Ideas
- MFR # TRPN1412RIBSBX
- Zoro # G309845750
- UPC # 717996619894
- Country of Origin Taiwan, Province of China
- Category Trays and Platters
Description
The unique faceted look in this Tray is a great serving tool for bars and restaurants. Its removable rubber insert allows for versatility. Add the insert to create a non-slip surface that keeps glasses and plates from sliding during service, or take it out and replace with a doily for an appetizer plate presentation. Trays are stackable for neat and organized storage. Constructed from 18/8 stainless steel and black silicone rubber. 14" Outer Diameter. 12" Inner Diameter
- •REMOVABLE RUBBER INSERT: Freatures a removable non-slip rubber insert, ensuring secure placement of items and preventing slips or spills.
- •STACKABLE: its stackable design maximizes space utilization, perfect for organized storage.
- •18/8 STAINLESS STEEL: Crafted from high-quality 18/8 stainless steel, this tray promises long-lasting use and resistance to corrosion.
- •DISHWASHER SAFE: Cleaning is a breeze as this tray is dishwasher safe, making it ideal for busy households or commercial settings.
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
- GE Fixed Shelf (WR17X11889)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tropical Cooler, 50 PK (159015309)
- SOUTHBEND Thermostat Kit, Bjwa (1174709)
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Vintage Gold (TR1412RIVG)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Brushed (TR1614RI)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, White Marble (TR1412RIWM)
- TABLECRAFT Handwoven, Oval Basket, Black, PK12 (2476)
- ZORO SELECT Shallow Tray 7/8X16.25X21.25,304SS (80210)
- RESTON LLOYD Reston Lloyd 06300 Tidbit Melamine Tray White (6300)
- Service Ideas Trays and Platters