Shop All Table Numbers and Card Holders
Service Ideas
Laser Cut Table Tent, Sanitized, Brushed
Mfr # 1C-BF-SANITIZED-MOD
Zoro # G2817826
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3
- Width 1.5
- Height 1.5
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # 1C-BF-SANITIZED-MOD
- Zoro # G2817826
- UPC # 717996614493
- Country of Origin United States
- Category Table Numbers and Card Holders
Dimensions
Length | 3 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Stainless Steel |
Weight | 0.25 |
Description
Elegantly notify your guests that their table, dining area, beverage area, etc have been cleaned to prevent the spread of disease with a this Stainless Steel, Laser Cut ID Tents. Made from 18/8 Stainless Steel and Dishwasher safe. Each tent measures 3.5" x 1.5" x 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- VOLLRATH Slotted Spoon, 11 In (46963)
- GREAT NORTHERN POPCORN Great Northern Popcorn Poppers 10 Ounce Machine Replacement Kettle- 850Watts with Lid and Stirrer (310798VSU)
- PARAGON INTERNATIONAL Paragon Bulk Yellow Butterfly Popcorn 50 Lbs (1021)
- TABLECRAFT Card and Number Holder, 6 In (1306)
- WINCO Black Check Presenter (CHK-1K)
- AMERICAN METALCRAFT 36 in Aluminum Ticket Holder (AOR36)
- AVERY Place Cards, Two-Sided Printing, PK160 (5302)
- AVERY Printable Large Tent Cards, Emboss, PK50 (5309)
- ADVANCE TABCO 60 in Ticket Holder (CM-60)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- Service Ideas Table Numbers and Card Holders