Shop All Table Numbers and Card Holders
Service Ideas
Laser Cut Table Tent, No Seating, Brushed
Mfr # 1C-BF-NOSEATING-MOD
Zoro # G2817887
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3
- Width 1.5
- Height 1.5
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # 1C-BF-NOSEATING-MOD
- Zoro # G2817887
- UPC # 717996614462
- Country of Origin United States
- Category Table Numbers and Card Holders
Dimensions
Length | 3 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Stainless Steel |
Weight | 0.25 |
Description
Elegantly requests guests to choose another table or sitting area to prevent the spread of disease with a this Stainless Steel, Laser Cut ID Tents. Made from 18/8 Stainless Steel and Dishwasher safe. Each tent measures 3.5" x 1.5" x 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Blade Condenser Fan Assembly (WR60X10207)
- GARLAND Potentiometer (1955601)
- PRINCE CASTLE Motor 200/240 W/Mnt Brkt/Fan (197-119S)
- ZORO SELECT Food Grade Chemicals Fine Grind Citric Acid 50lbs (779293)
- SERVICE IDEAS Laser Cut Table Tent, Sanitized, Brushed (1C-BF-SANITIZED-MOD)
- AMERICAN METALCRAFT 1 1/2 in Stainless Steel Harp Style Card Holder (MH220)
- AMERICAN METALCRAFT 36 in Aluminum Ticket Holder (AOR36)
- TABLECRAFT Card Holder with Lip, SS, Silver (B17)
- WINCO Check Spindle (CS-1)
- AMERICAN METALCRAFT 24 in Aluminum Ticket Holder (AOR24)
- TABLECRAFT Clip Holder, Circle, SS, 3-1/2 In, PK12 (CH2)
- Service Ideas Table Numbers and Card Holders