Shop All Ice Storage Bins
Service Ideas
Ice Bucket, Plastic, Black, 3L
Mfr # IB3BL
Zoro # G500914743
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.375
- Height 9.5
- Length 9.75
- Weight 1.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # IB3BL
- Zoro # G500914743
- UPC # 717996430017
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Width | 7.375 |
Height | 9.5 |
Length | 9.75 |
Details
Weight | 1.29 |
Description
Our IB3BL Plastic Ice Bucket is made of ABS plastic and has a double wall insulation to keep your ice longer and eliminate condensation. With a 3 liter capacity, this ice bucket is perfect where a larger quantity of ice is needed but is still small enough to be portable. Great for hotels, buffets, board rooms and parties. The smooth contemporary design fits with many decors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Bucket (67005959)
- STERO Pump Seal (P15-1030)
- STERO DISHWASHER Fuse Type Slc 60A 480V Class G (P52-1749)
- CRESTWARE Tong, Black, 9 in. L, Plastic (PCT9BK)
- SERVICE IDEAS Ice Bucket, Stainless Steel with Shiny Band, 1.3L (IB13BS)
- HAPCO-ELMAR R2500VAN-Essential 1.5 Qt. Square Ice Bucket, Vanilla, PK 36 (R2500VAN)
- AMGOOD 18in x 24in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-182410)
- SAN JAMAR Ice Tote System, Blue (SI8500)
- ACHLA DESIGNS Achla C-55C Large Oval Steel Tub with Copper Plated Finish (C-55C)
- BK RESOURCES Stainless Steel Ice Bin Lids 3021 (BKIB-L-3021)
- KOOLAIRE Stationary Ice Storage Bin, 430 lb Cap (K570)
- Service Ideas Ice Storage Bins