Shop All Barware and Beverage Service
Service Ideas
Frothing Pitcher, 32 oz. with 6 oz. Increment
Mfr # FROTH326
Zoro # G2817318
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 4.8125
- Material Stainless Steel
- Weight 0.52
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # FROTH326
- Zoro # G2817318
- UPC # 717996238422
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 4 |
Height | 4.8125 |
Length | 6 |
Details
Material | Stainless Steel |
Weight | 0.52 |
Description
Our Frothing Pitchers come in a variety of sizes and can double as a water pitcher. Embossed with 6 oz. increments on the side for easy measuring and a hole above the handle to rest a thermometer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Heating Element - Coffee For Bunn - Part# Bu2755-1001 (BU2755-1001)
- SOUTHBEND Orifice (37) (1008737)
- JACK LINKS Beef Jerky Variety Pack, 15 oz, PK9, 9PK (31257)
- HATCO Lamp Holder (R02.30.045.00)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- TRAEX Carrier, Ice , Ice Porter, 30 Lb (7001)
- Service Ideas Barware and Beverage Service