Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Flow Control Carafe, Vacuum Insulated, 2.0L, Stainless Steel
Mfr # FCC20SS
Zoro # G100016779
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 4.875
- Length 6.75
- Height 11.375
- Weight 2.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # FCC20SS
- Zoro # G100016779
- UPC # 717996247585
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 4.875 |
Length | 6.75 |
Height | 11.375 |
Details
Material | Stainless Steel |
Weight | 2.04 |
Description
Featuring an adjustable rubber lid gasket, the Flow Control Carafe lets you control how much or how little coffee is dispensed. Set the gasket wide open for trained wait staff, or just slightly open for self-serve table service. NSF listed. Agion coating suppresses bacteria growth. Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- US STOVE CO US STOVE BKAD500 Stove Adapter Kit, Iron, Black (BKAD500)
- BON CHEF Julia, Teaspoon, Mirror Finish, 18/10, 6.22" , set of 12 (S2600)
- VULCAN HART Cooling Fan 115V (424940-00001)
- SERVICE IDEAS Steelvac3.75 L Stainless Steel Lined Airpot (SSA375)
- SERVICE IDEAS SteelVac Creamer, Etched Whole Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHOLEET)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (MAR10BSPBRG)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, White Marble (CBDRT3WMSS)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- SERVICE IDEAS Square Server, Vacuum insulated, 1.5L, Brushed Stainless Steel (SVSQ15BS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Wood (NIC10BSDW)
- Service Ideas Coffee & Hot Beverage Dispensers