Flow Control Carafe, Vacuum Insulated, 1.6L, Stainless Steel
Mfr # FCC16SS
Zoro # G700016766
Key Features
- Material Stainless Steel
- Width 5
- Length 6.75
- Height 9.75
- Weight 1.8
Product Information
- Brand Service Ideas
- MFR # FCC16SS
- Zoro # G700016766
- UPC # 717996247578
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 5 |
Length | 6.75 |
Height | 9.75 |
Details
Material | Stainless Steel |
Weight | 1.8 |
Description
Featuring an adjustable rubber lid gasket, the Flow Control Carafe allows you to precisely control the flow of beverages. Whether you're serving trained wait staff or offering self-serve options, you can easily adjust the gasket to your preference. The push-button lid ensures convenient and spill-free pouring, while the NSF listed design guarantees safety when serving dairy products. With its vacuum insulation technology, this carafe keeps beverages hot for up to 4 hours, ensuring that your drinks stay at the optimal temperature. Plus, the stainless steel body is dishwasher safe.
- •Adjustable rubber lid gasket gives complete control over how much or how little coffee is dispensed.
- •Easy to use push button lid
- •NSF listed for commercial use
- •Up to 4 hours of heat retention
- •Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Food Safety Label, Black/White, 2 in H (IT120156-7-SUN)
- BUNN G1-Nsf Chute/Dechaffer Assembly (29085.1000)
- FRYMASTER Filter Pump Motor 115V, 1/3Hp, 1P 1725 (8261263)
- PLANTERS Planters Honey Roasted Peanuts 6 oz. Bag, PK12 (10029000012575)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard (X7025)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHT)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 20 Ounce, Brushed (NIC06BS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Wood (NIC10BSDW)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- Service Ideas Coffee & Hot Beverage Dispensers