Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Elite Touch Push Button Server, 20 oz., Polished Stainless Steel
Mfr # LVP67
Zoro # G900016771
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 7.625
- Width 4.625
- Length 7
- Weight 1.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # LVP67
- Zoro # G900016771
- UPC # 48301000763
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 7.625 |
Width | 4.625 |
Length | 7 |
Details
Material | Stainless Steel |
Weight | 1.24 |
Description
Enhanced with a high polished finish and chome-painted plastic lid and handle to give the Elite Stainless Touch push button carafe a high-end feel. Great for fine dining and room service. Features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Its newly designed, stay-clean lid allows liquid to pour under it, not through it, creating a more sanitary server.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Contactor/Starter, 208-240/50, 60/1 (P) (7100009)
- GIANT SNACK Giants Kettle Roast Sweet & Salty Seeds 5 oz., PK12 (24555)
- APW Orifice (49) (2066849)
- HOBART Curtain, Dishwasher , 23.5"X 14" (00-919509)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 20 Ounce, Brushed (NIC06BS)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Gray Marble (NIC10BSGM)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- Service Ideas Coffee & Hot Beverage Dispensers