Shop All Portable Coolers
Service Ideas
Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Dark Tungsten
Mfr # PT2BSDT
Zoro # G700914772
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 6
- Width 11
- Length 11
- Weight 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # PT2BSDT
- Zoro # G700914772
- UPC # 717996612642
- Country of Origin China
- Category Portable Coolers
Dimensions
Height | 6 |
Width | 11 |
Length | 11 |
Details
Material | Stainless Steel |
Weight | 3.3 |
Description
Party on with our new double wall insulated beverage tub. No party is complete without our Double Wall Party Tub. Its large 14.5-inch opening can fit almost an entire case of beer, water or soda, to keep chilled at your next event. And since it's double walled, you don't have to worry about it sweating in the heat and creating a messy puddle to clean up. Constructed of 18/8 stainless steel with a brushed finish to reduce fingerprints.No party? No problem. Enjoy a six pack on ice with a close friend or two with our new Personal Party Tub. Great for a six pack of beer or a couple bottles of champange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Deck Belt 46 (783-08547-0637)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- ZIPPO Black Tactical Lighter Pouch (48400)
- ALLEN CO Hunting Trophy Antler Mounting Kit, Green Skull Cover (562)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Rose Gold (PT2BSRG)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Brushed (PT2BS)
- MAKITA Interlocking Insulated Cooler Box, Large (198276-2)
- IGLOO Cooler Water10Gal Indust (4101)
- CAMP-ZERO Camp-Zero CZ40L-PK 42 qt. 40 ltr Premium Cooler; Pink (CZ40L-PK)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- TAMARACK Tamarack TTi-HV3400 R38 Whole House Fan (TTi-HV3400R38)
- Service Ideas Coolers & Hydration Packs