Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Brushed
Mfr # PT2BS
Zoro # G900914763
Key Features
- Material Stainless Steel
- Length 11
- Height 6
- Width 11
- Weight 3.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # PT2BS
- Zoro # G900914763
- UPC # 717996610730
- Country of Origin China
- Category Portable Coolers
Dimensions
Length | 11 |
Height | 6 |
Width | 11 |
Details
Material | Stainless Steel |
Weight | 3.3 |
Description
Party on with our new double wall insulated beverage tub. No party is complete without our Double Wall Party Tub. Its large 14.5-inch opening can fit almost an entire case of beer, water or soda, to keep chilled at your next event. And since it's double walled, you don't have to worry about it sweating in the heat and creating a messy puddle to clean up. Constructed of 18/8 stainless steel with a brushed finish to reduce fingerprints.No party? No problem. Enjoy a six pack on ice with a close friend or two with our new Personal Party Tub. Great for a six pack of beer or a couple bottles of champange.
- •Double walled construction
- •18/8 stainless steel
- •Fits 6-7 beers or 2-3 bottles of champagne on ice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- SOLO Solo Elbow and Nozzle Assortment 0610408P (06-10-408P)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- MTD 3#.105 Extreme (WLX-3105)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Rose Gold (PT2BSRG)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Dark Tungsten (PT2BSDT)
- GREEN ARROW EQUIPMENT 65 qt. Sportsman Cooler; Coffee (GR3632016)
- IGLOO IMX Gray 70 qt Cooler (50293)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- IGLOO Legend 6 Can Cooler (43702)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- Service Ideas Coolers & Hydration Packs