Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel
Mfr # CBDDW3GSS
Zoro # G300914769
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.875
- Width 11.25
- Height 24.375
- Weight 7.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # CBDDW3GSS
- Zoro # G300914769
- UPC # 717996613038
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 12.875 |
Width | 11.25 |
Height | 24.375 |
Details
Color | Brushed |
Weight | 7.85 |
Description
Say goodbye to the messy puddle, and hello to our Double Wall Cold Beverage Dispenser! This dispenser completely eliminates sweating and condensation. The container is constructed from two pieces, making it extremely easy to clean thoroughly and safe for foodservice applications. Constructed from high qualitiy stainless steel and BPA-free plastic.
- •Double wall container is BPA-free and designed to prevent condensation for a clean serving experience
- •Parts easily break down and nest within containers for space-saving storage convenience
- •Equipped with an all-stainless steel spigot
- •NSF listed for commercial use
- •Dishwasher safe container for easy cleaning and maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- FRANKE FOODSERVICE SYSTEM Danfoss Etc1H 3-Relay Control (19001093)
- HAPCO-ELMAR R1520BLK-Essential Ice Bucket Lid For R1500, Black, PK 36 (R1520BLK)
- BERKEL Motor, 110V (00-915506)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble (CBDRT3MBSS)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated. White (ENALS22SCHWH)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Polished (MAR10PS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Dark Wood (CBDRT3DWSS)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- ROSSETO Mosaic 3 Gal. Coffee Urn with Black Matte Base (LD201)
- Service Ideas Coffee & Hot Beverage Dispensers