Shop All Barware and Beverage Service
Service Ideas
Cream & Sugar Set, 8 oz. each, Stainless Steel
Mfr # SSC85
Zoro # G400016776
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.625
- Height 4.625
- Material Stainless Steel
- Length 3.375
- Weight 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # SSC85
- Zoro # G400016776
- UPC # 717996212446
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 2.625 |
Height | 4.625 |
Length | 3.375 |
Details
Material | Stainless Steel |
Weight | 0.34 |
Description
Sugar and Creamer Set, 8 oz each. 18/8 stainless steel body with a chrome plated plastic lid. Body is diswasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V8 V8 Spicy Hot Vegetable Juice 12 oz. Bottle, PK12 (000013802)
- CONNOISSEUR Steak Turner 8 In X 4 In (19730)
- SAN JAMAR Ice Tote Lid (SI6500)
- MISC HARDWARE Steak Weight Handles (T888-HANDLES)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- WRAP-ART Wrap-Art 26403 Rectangle Wine Box with 4 Tools (26403)
- Service Ideas Barware and Beverage Service