Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Coffee Press, 12 oz., Double wall Stainless Steel, Brushed
Mfr # PDWSA350BS
Zoro # G000016794
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 6.5
- Length 5.25
- Width 3
- Weight 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # PDWSA350BS
- Zoro # G000016794
- UPC # 717996604722
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 6.5 |
Length | 5.25 |
Width | 3 |
Details
Material | Stainless Steel |
Weight | 1.09 |
Description
The PDWSA Double Wall French Press is constructed of 18/8 stainless steel and features a replaceable 3-piece screen system. The ergonomic handle and knob on lid create an effortless brew and comfortable pour. Great for loose leaf teas as well as coffee. The body is dishwasher safe, while the lid and screen mechanism should be hand washed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUGLAS MACHINES Bearing Lower Wash Arm (3861)
- MILTON INDUSTRIES VALVE TUBE- EA (MI473)
- GLASTENDER 1/4 X 1/4 Filter Dryer (06001385)
- EVERPURE Cg53-10 12/C (EV910853)
- SERVICE IDEAS Round Drip Tray, 6 diameter, Stainless Steel, Dark Tungsten (DT6BSDT)
- SERVICE IDEAS Square Server, Vacuum insulated, 1.5L, Brushed Stainless Steel (SVSQ15BS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 20 Ounce, Brushed (NIC06BS)
- SERVICE IDEAS Thermo-Serv Push Button Server, 20 oz., Plastic, Copper (PB501CB)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHT)
- SERVICE IDEAS Flame Free Thermo-Urn Vintage Gold Modern Style Vacuum Insulated Urn, 5 Gallon (URN50VVGMD)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- Service Ideas Coffee & Hot Beverage Dispensers