Shop All Barware and Beverage Service
Service Ideas
Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless
Mfr # PCB18
Zoro # G2817360
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.25
- Height 7
- Length 8
- Weight 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # PCB18
- Zoro # G2817360
- UPC # 717996000500
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 6.25 |
Height | 7 |
Length | 8 |
Details
Weight | 0.72 |
Description
Bring hot coffee from brewer to table with the PCB18 Coffee Decanter. The BPA free plastic body offers the appearance of glass and the durability of plastic. The stainless steel base evenly warms the coffee. Works great with most low-profile brewers. Slip the removable, orange decaf indicator sleeve on the handle to identify your caffeine-free brews.
- •NSF listed body and lid
- •Bottom constructed from 18/8 stainless steel
- •Holds 60.8 oz. of liquid
- •BPA free plastic body
- •Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Safety Thermostat Lcc, 1/4 X 4-7/8, 30 (1054200)
- SAUER Sauer Honey Mustard 1 oz. Cup, PK100 (06370)
- MYXOHOME 10" Round Cast Iron Grill Skillet with Handles & Wooden Base (1 Skillet) (XOH-KIT-BAK-CAS-1060x1)
- PRIME-LINE Plastic Screen Clip, 7/16 in., Black 100 Pack (PL 14593)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- Service Ideas Barware and Beverage Service