Shop All Barware and Beverage Service
Service Ideas
Coffee at a Touch Carafe, Glass Vacuum Insulated, 1.6 Liter, Brushed
Mfr # HPS161
Zoro # G2817500
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.125
- Height 13.375
- Material Stainless Steel
- Length 6.75
- Weight 2.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # HPS161
- Zoro # G2817500
- UPC # 48301000152
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 5.125 |
Height | 13.375 |
Length | 6.75 |
Details
Material | Stainless Steel |
Weight | 2.04 |
Description
Our HPS Coffee at a Touch Carafe features an ergonomic push button lid for easy dispensing and a metal flap on the spout for a more controlled pour. A clear coat finish eliminates fingerprints and water spots. Now available with a brew-thru lid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 87713-065-1 (87713-065-1)
- EMPRESS Paper Hot Cup, 8oz., Stock Print, PK1000 (EHC8-P)
- CAMCO OAK ACCENTS COUNTERTOP EXTENSION 12IN X 13-1/2 X 3/4IN (43421)
- VOLLRATH Pot, 12 Qt, D 10 7/8 In. (78820)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- FINAL TOUCH 3.4 oz Clear Glass Jigger (FTA7035)
- Service Ideas Barware and Beverage Service