Shop All Barware and Beverage Service
Service Ideas
Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed
Mfr # HPS101
Zoro # G2817494
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.125
- Height 10.5
- Material Stainless Steel
- Weight 1.58
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Ideas
- MFR # HPS101
- Zoro # G2817494
- UPC # 48301000060
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 5.125 |
Height | 10.5 |
Length | 7 |
Details
Material | Stainless Steel |
Weight | 1.58 |
Description
Our HPS Coffee at a Touch Carafe features an ergonomic push button lid for easy dispensing and a metal flap on the spout for a more controlled pour. A clear coat finish eliminates fingerprints and water spots. Now available with a brew-thru lid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTLOGIC HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple (16801045-PUR)
- ALLPOINTS Allpoints 8402433 Thumb Screw, Black For Hoshizaki Of America (8402433)
- PAN-OSTON Conveyor Drive Pc Board (2109-4)
- TRY ME GOURMET 1 gal. Plastic Bottle Try Me Tiger Gourmet Sauce, PK4 (75076-10002)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- RABBIT Wine Opener Elect Red (W6310)
- Service Ideas Barware and Beverage Service