Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed
Mfr # BNP19V4
Zoro # G500914781
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 6.5
- Length 8.5
- Height 7
- Weight 1.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # BNP19V4
- Zoro # G500914781
- UPC # 717996610617
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 6.5 |
Length | 8.5 |
Height | 7 |
Details
Material | Stainless Steel |
Weight | 1.74 |
Description
The Brew 'N' Pour with Clock Dial Lid never lets your coffee go bad! The clock dial lid never lets your coffee go bad, keeping your guests satisfied throughout their whole visit. Just turn the dial to the time you last brewed to show your customers how fresh the coffee is. Perfect for use in a variety of low profile brewers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Tube Screen 13-1/2'' X 13-1/2'' (P35552L)
- STAR Lamp 65-75W Rflr Flood (2S-Y4584)
- BARISTA SELECT Chai Powder, 2 Lbs Bags, PK6 PK (014365)
- RANDELL Light Bulb 230V, 40W (EL LGT200V)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated. White (ENALS22SCHWH)
- SERVICE IDEAS Square Server, Vacuum insulated, 13.5 oz., Brushed Stainless Steel (SVSQ04BS)
- SERVICE IDEAS Thermo-Serv Push Button Server, 20 oz., Plastic, Copper (PB501CB)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, Black (ALPH10BL)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Wood (NIC10BSDW)
- SERVICE IDEAS Elite Touch Push Button Server, 1.5L, Polished Stainless Steel (LVP1500)
- GATORADE Wire Rack Dispenser, Two Pumps (49974)
- Service Ideas Coffee & Hot Beverage Dispensers