Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic
Mfr # SCD15SS
Zoro # G703532386
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel and Plastic
- Color Clear and Stainless
- Width 8
- Length 11.25
- Height 19.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # SCD15SS
- Zoro # G703532386
- UPC # 717996616251
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 8 |
Length | 11.25 |
Height | 19.75 |
Details
Material | Stainless Steel and Plastic |
Color | Clear and Stainless |
Weight | 5.57 |
Capacity | 1.5 Gallon |
Description
The Square Infusion Cold Beverage Dispenser is a commercial-grade product designed for daily use in catering and foodservice applications, as well as home use for backyard parties and events. It comes equipped with a unique flavor infusion wall that slides into the front of the dispenser to show off the flavors in your infused beverages. Fill the "flavor wall" with citrus, fruits, and herbs to create unique beverage offerings for your guests, or remove completely for serving plain water or juice. The crystal-clear, BPA-free TritanTM plastic container offers the appearance of glass and the durability of plastic and the one-piece molded construction allows the corners to be rounded just enough to keep a square shape but still be easy to clean thoroughly. Includes matching drip tray and polished stainless steel spigot. All parts break down to be stored within the clear plastic body of the unit when not in use. NSF-listed for safe use in commercial foodservice applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor, Coil Temperature (60071-02)
- WHIRLPOOL Tub Bearing Kit (6-2040130)
- FRYMASTER Dial 2-1/4 D, Off-375-230 (8160139)
- CHAPIN GT 4OZ Measuring Cup (1995839)
- SERVICE IDEAS Cold Brew N' Serv System, 3 Gallon, Stainless Steel (CBNS3SS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 20oz., Brushed (981C06BSPB)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Gray Marble (NIC10BSGM)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (MAR10BS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (NIC10BSPBRG)
- PUR Pur Dispenser 2Stage (DS-1800Z)
- Service Ideas Coffee & Hot Beverage Dispensers