Shop All Barware and Beverage Service
Service Ideas
Alpha Carafe, 1 L, Glass Vacuum Insulated, White
Mfr # ALPH10WH
Zoro # G2817476
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5
- Height 11.25
- Weight 1.8
- Length 7.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # ALPH10WH
- Zoro # G2817476
- UPC # 717996607426
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 5.5 |
Height | 11.25 |
Length | 7.375 |
Details
Weight | 1.8 |
Description
The Alpha Carafes combine the long-lasting heat retention of a glass vacuum liner with an economical polypropylene plastic body, for a durable server fit for restaurants, health care and more. A well-designed push button top allows for easy, one-handed operation, making it a practical solution for busy beverage service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Plate, Plastic, 9", We, 125Ct 125PK (DCC9PWQR)
- RANCO Thermostat - G1 (G1-8079-000)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant (SLCW11GLD)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- STARCRAFTS Starcrafts 72162 Stainless Steel Champagne Bucket; Hammered Copper Plated (72162)
- Service Ideas Barware and Beverage Service