Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Airpot with Lever Lid, 3L Stainless Steel Lined, Vintage Gold
Mfr # CTAL30BLVG
Zoro # G000914786
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 6.75
- Height 13.25
- Length 8.75
- Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # CTAL30BLVG
- Zoro # G000914786
- UPC # 717996612864
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 6.75 |
Height | 13.25 |
Length | 8.75 |
Details
Material | Stainless Steel |
Weight | 4.1 |
Description
Add some color to your coffee station with the Metallic Elements Color Me SVAC. This airpot features a push button lock to easily switch out the lid and collar for replacements. The stainless steel vacuum insulation will keep contents at the perfect temperature for 4-6 hours. Easy-to-use lever lid takes little effort to dispense coffee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Tartar Sauce Kosher .75 oz. Cups, PK200 (10021000664549)
- CARLISLE FOODSERVICE Brush, Counter , White Nylon (40480EC02)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856792)
- BIGELOW Green Tea with Blueberry Acai Tea Bags, 20PK (11000839)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- SERVICE IDEAS SteelVac Creamer, Etched Half & Half, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100HHET)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter (S2SN70WHT)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (NIC10BSPBRG)
- INSTANT POT Instant Black Plastic Milk Frother (140-6001-01)
- Service Ideas Coffee & Hot Beverage Dispensers