Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated, Chrome
Mfr # ENALS22SCH
Zoro # G100914785
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.75
- Width 6
- Length 9
- Weight 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Ideas
- MFR # ENALS22SCH
- Zoro # G100914785
- UPC # 717996610914
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 13.75 |
Width | 6 |
Length | 9 |
Details
Weight | 3.7 |
Description
Our Signa-Air Stainless-Lined Airpot with Chrome Lid features 18/8 stainless steel double wall construction with vacuum insulation to keep contents warm for 4-6 hours. This durable airpot is great for convenience stores, hotel lobbies, break rooms and other high-volume settings. The easy-to-use lever lid is designed with convenient snap-on flavor indicators to hang under the pour spout. Keep track of them with the snap-on storage area on the back of the collar.
- •NSF listed for safe use in commercial foodservice applications
- •Dent-resistant stainless shell
- •Stainless steel vacuum insulation for 4-6 hours of temperature retention
- •Easy-to-use lever lid with snap-on flavor indicators for customized beverage experiences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD Commercial Grade Stainless Steel Stock Pot w/ Steamer Basket, 53 Quart (S4040)
- HOBART Operator Switch (00-478752-00003)
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Black, PK 36 (R3010BLK)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- SERVICE IDEAS Flame Free Thermo-Urn Vintage Gold Modern Style Vacuum Insulated Urn, 5 Gallon (URN50VVGMD)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter (S2SN70WHT)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Polished (MAR20PS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Italian Leather (NIC10BSLTH)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 20 Ounce, Brushed (NIC06BS)
- SERVICE IDEAS Original Thermal Container, Stainless Vacuum Inuslated, 1.5 Gallon, Brushed Finish (GIU15GV2)
- Service Ideas Coffee & Hot Beverage Dispensers