Shop All Plate Casters
Service Caster
Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake
Mfr # SCC-20S514-PPUB-RED-TLB-TPU1-4
Zoro # G105437074
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 3-1/2" x 3-1/2"
- Features 4 casters with top lock brakes
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-RED-TLB-TPU1-4
- Zoro # G105437074
- UPC # 670533854496
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/2" x 3-1/2" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Features | 4 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Capacity (Lb.) | 350 |
Series | Series #20 |
Material | Polyurethane tread on polyolefin core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8" |
Caster Swivel Lock Type | (4) Top lock brakes |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel casters with 5" diameter by 1-1/4" wide red polyurethane wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- OMEGALIFT Wheel Dolly, 20-1/2" L x 13-7/8" W (47020)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- LITTLE GIANT LADDERS Tray and Hand Rail, Polypropylene, 25 lb. (26057-001)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S3504-PNB-2-R3504-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R820-GFNR)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP2-2-R-2)
- Service Caster Plate Casters