Shop All Plate Casters
Service Caster
Universal Kitchen Caster - 5" Blue Poly Wheel - Swivel w/Brake
Mfr # SCC-20S514-PPUB-BLUE-TLB-TPU1
Zoro # G805437114
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Features Top lock brake
- Caster Swivel Lock Type Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-BLUE-TLB-TPU1
- Zoro # G805437114
- UPC # 670533854427
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/2" x 3-1/2" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Plate Caster Bolt Hole Pattern | Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8" |
Material | Polyurethane tread on polyolefin core |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake |
Capacity (Lb.) | 350 |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate kitchen polyurethane casters. Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal kitchen caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The polyurethane wheels are non-marking, non-marring and perform especially well on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood- keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- MAG-MATE Replacement Capacity Sticker (900257)
- DUTTON-LAINSON Electric Winch (24876)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Swivel Caster Set with Roller Bearing and Brakes (SCC-30CS3420-PUR-GB-SLB-4)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP2)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALST 150K-14-CO)
- Service Caster Casters