Shop All Stem Casters
Service Caster
Semi Steel Swvl TS Caster w/RB w/4" Wheel&10mm Stem-4 Swvl w/TTL BRK, 4PK
Mfr # SCC-TSTTL20S415-SSR-M1015-4
Zoro # G305426991
product price: $311.99
/pk 4, $78.00/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S415-SSR-M1015-4
- Zoro # G305426991
- UPC # 11586544956
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Includes | (4) swivel casters w/ total lock brakes |
Features | Total lock brake |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 4” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- GLEASON REEL Wall/Column Mount, 50lb., 8 ft., Swing Boom (WS50-WS08)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-MRN-TLB-34-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- SERVICE CASTER 3'' Red Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster (CREE-SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-RED-2-TLB-2-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-RED-112-4)
- Service Caster Stem Casters