Shop All Stem Casters
Service Caster
Semi Steel Swvl TS Caster w/RB w/3"Wheel&3/8"Stem-4 Swvl w/Top Lck BRK, 4PK
Mfr # SCC-TS20S315-SSR-TLB-381615-4
Zoro # G305426113
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S315-SSR-TLB-381615-4
- Zoro # G305426113
- UPC # 11586544826
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3" x 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Features | Top lock brake |
Load Capacity | 300 |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 3” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 4PK (DXBC18004)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER Assure Parts 190PPBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-POS-TLB-34-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-RED-112-4)
- SERVICE CASTER 2.375 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S60D-NYS-WA-716X78-4)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-TLB-34)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- Service Caster Casters